Shop ALLPOINTS
See all product information
Create Account
8010815 Control Board - Main For Roundup Food Equipment
Mfr # 8010815
Zoro # G004880858
product price:Â
$
700.99
/ea
Free Shipping & Returns
Key Features
Width
6 in
Length
6 in
Weight
0.6 lb
Fits Brand
Roundup Food Equipment
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8010815
- Zoro #
- G004880858
- UPC #
- -
- Country of Origin
- United States
- Item
- Control Board
- Weight
- 0.6 lb
- Fits Brand
- Roundup Food Equipment
Description
Allpoints 8010815