Shop ALLPOINTS
See all product information
Create Account
8010821 Oven Sensor For Montague Oven
Mfr # 8010821
Zoro # G104895363
product price:Â
$
273.99
/ea
Free Shipping & Returns
Key Features
Length
9 in
Height
1 in
Weight
0.1 lb
For Use With
Oven
Fits Brand
Montague Oven
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8010821
- Zoro #
- G104895363
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.1 lb
- For Use With
- Oven
- Fits Brand
- Montague Oven
- Item
- Oven Sensor
Description
Allpoints 8010821
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.