Shop ALLPOINTS
See all product information
Create Account
8010826 Drive Shaft For Middleby
Mfr # 8010826
Zoro # G304880480
product price:Â
$
1,391.99
/ea
Free Shipping & Returns
Key Features
Length
41 in
Width
41 in
Fits Brand
Middleby
Weight
4.8 lbs
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8010826
- Zoro #
- G304880480
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Middleby
- Item
- Drive Shaft
- Weight
- 4.8 lbs
Description
Allpoints 8010826