Shop ALLPOINTS
See all product information
Create Account
8010846 Speed Control For Robot Coupe
Mfr # 8010846
Zoro # G904884963
product price:Â
$
200.99
/ea
Free Shipping & Returns
Key Features
Length
3 in
Weight
0.01 lb
Width
3 in
Height
1 in
Fits Brand
Robot Coupe
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8010846
- Zoro #
- G904884963
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 3 in
- Width
- 3 in
- Height
- 1 in
Details
- Weight
- 0.01 lb
- Item
- Speed Control
- Fits Brand
- Robot Coupe
Description
Allpoints 8010846
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov