Shop ALLPOINTS
See all product information
Create Account
8010855 Blade Only For Robot Coupe
Mfr # 8010855
Zoro # G504881041
product price:Â
$
99.45
/ea
Key Features
Width
4 in
Length
4 in
Weight
0.1 lb
Height
5 in
Fits Brand
Robot Coupe
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8010855
- Zoro #
- G504881041
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 4 in
- Length
- 4 in
- Height
- 5 in
Details
- Item
- Blade
- Weight
- 0.1 lb
- Fits Brand
- Robot Coupe
Description
1.55mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov