Shop ALLPOINTS
See all product information
Create Account
8010856 Drive Shaft Aseembly For Robot Coupe
Mfr # 8010856
Zoro # G404881097
product price:Â
$
405.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Robot Coupe
Width
20 in
Height
2 in
Length
20 in
Weight
0.9 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8010856
- Zoro #
- G404881097
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 20 in
- Height
- 2 in
- Length
- 20 in
Details
- Fits Brand
- Robot Coupe
- Item
- Drive Shaft
- Weight
- 0.9 lb
Description
Allpoints 8010856
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov