Shop ALLPOINTS
See all product information
Create Account
8010858 Bushing - Shutoff Rod For Champion Dishwasher
Mfr # 8010858
Zoro # G304881692
product price:Â
$
71.79
/ea
Key Features
Fits Brand
Champion
Height
1 in
Length
1 in
Weight
0.01 lb
Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8010858
- Zoro #
- G304881692
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Length
- 1 in
- Width
- 1 in
Details
- Fits Brand
- Champion
- Item
- Bushing - Shutoff Rod
- Weight
- 0.01 lb
Description
Allpoints 8010858
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov