Shop ALLPOINTS
See all product information
Create Account
8010919 Hinge - Upper Latch For Hobart
Mfr # 8010919
Zoro # G904881825
product price:Â
$
42.19
/ea
Sold in multiples of 2 for $84.38
Key Features
Height
0.01 in
Fits Brand
Hobart
Weight
0.1 lb
Width
2 in
Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8010919
- Zoro #
- G904881825
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 0.01 in
- Width
- 2 in
- Length
- 2 in
Details
- Fits Brand
- Hobart
- Item
- Hinge
- Weight
- 0.1 lb
Description
replacement hinge for hobart. see cross reference(s).
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov