Shop ALLPOINTS
See all product information
Create Account
8010971 Table Lock &Pin Assembly For Hobart
Mfr # 8010971
Zoro # G804885275
product price:Â
$
408.99
/ea
Free Shipping & Returns
Key Features
Height
3 in
Width
4 in
Length
4 in
Weight
0.9 lb
Fits Brand
Hobart
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8010971
- Zoro #
- G804885275
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.9 lb
- Item
- Lock &pin
- Fits Brand
- Hobart
Description
Allpoints 8010971