Shop ALLPOINTS
See all product information
Create Account
8010997 Heating Element -480V/15Kw For Hobart
Mfr # 8010997
Zoro # G304889100
product price:Â
$
554.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Hobart
Width
20 in
Weight
6 lbs
Height
3 in
Length
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8010997
- Zoro #
- G304889100
- UPC #
- -
- Country of Origin
- Mexico
- Fits Brand
- Hobart
- Weight
- 6 lbs
- Item
- Heating Element
Description
480v 15kw 3ph wash gasket = ap# 8012379