Shop ALLPOINTS
See all product information
Create Account
8011034 Thermostat Knob
Mfr # 8011034
Zoro # G104882233
product price:Â
$
3.39
/ea
Sold in multiples of 11 for $37.29
Key Features
Height
1 in
Weight
0.1 lb
Width
2 in
Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8011034
- Zoro #
- G104882233
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.1 lb
- Item
- Thermostat
Description
Allpoints 8011034