8011080 Spring For Idler 358 For Taylor Freezer
- Mfr # 8011080
- Zoro # G904885526
product price:Â
$
31.85
/ea
Sold in multiples of 2 for
$63.70
Key Features
Height
1 in
Length
4 in
Width
4 in
Fits Brand
Idler 358 For
Weight
0.01 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8011080
- Zoro #
- G904885526
- UPC #
- -
- Country of Origin
- United States
- Item
- Spring
- Fits Brand
- Idler 358 For
- Weight
- 0.01 lb
- For Use With
- Freezers, Refrigerators
Dimensions
- Height
- 1 in
- Length
- 4 in
- Width
- 4 in
Description
Allpoints 8011080
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.