Shop ALLPOINTS
See all product information
Create Account
8011100 Ketchup Pump/Container-Wendy'S For Server Products
Mfr # 8011100
Zoro # G504880891
product price:Â
$
800.99
/ea
Free Shipping & Returns
Key Features
Width
18 in
Fits Brand
Server Products
Weight
0.01 lb
Length
18 in
Height
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8011100
- Zoro #
- G504880891
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Server Products
- Weight
- 0.01 lb
- Item
- Ketchup Pump/container-wendy S
Description
Allpoints 8011100