8011213 Wire No 12, 842 Degreehigh Temp (Mg) (Ft)
- Mfr # 8011213
- Zoro # G304888738
product price:Â
$
11.29
/ea
Sold in multiples of 7 for
$79.03
Key Features
Weight
0.01 lb
Length
12 in
Height
1 in
Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8011213
- Zoro #
- G304888738
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.01 lb
- Item
- Degreehigh Temp Wire No
Dimensions
- Length
- 12 in
- Height
- 1 in
- Width
- 1 in
Description
Allpoints 8011213 wire #12, 842 degreehigh temp (mg) (ft)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.