Shop ALLPOINTS
See all product information
Create Account
8011229 Bracket, Hinge - Bt/Rh For Beverage Air
Mfr # 8011229
Zoro # G404896183
product price:Â $68.25
/eaKey Features
Length
3 in
Weight
0.2 lb
Width
3 in
Height
1 in
Fits Brand
Beverage Air
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8011229
- Zoro #
- G404896183
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 3 in
- Width
- 3 in
- Height
- 1 in
Details
- Weight
- 0.2 lb
- Fits Brand
- Beverage Air
- Item
- Bracket
Description
Allpoints 8011229
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.