Shop ALLPOINTS
See all product information
Create Account
8011252 Capacitor, Start For Delfield
Mfr # 8011252
Zoro # G404889116
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Height
3 in
Weight
0.2 lb
Length
5 in
Width
5 in
Fits Brand
Delfield
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8011252
- Zoro #
- G404889116
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 3 in
- Length
- 5 in
- Width
- 5 in
Details
- Item
- Start Capacitor
- Weight
- 0.2 lb
- Fits Brand
- Delfield
Description
240mfd
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov