Shop ALLPOINTS
See all product information
Create Account
8011269 Thermostat Service Kit-Danfoss For Delfield
Mfr # 8011269
Zoro # G704882206
product price:Â
$
1,593.99
/ea
Free Shipping & Returns
Key Features
Weight
0.6 lb
Fits Brand
Delfield
Width
8 in
Length
8 in
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8011269
- Zoro #
- G704882206
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.6 lb
- Fits Brand
- Delfield
- Item
- Service Kit
Description
120v/60hz, with knob and bezel