Shop ALLPOINTS
See all product information
Create Account
8011274 Shelf 18-7/8" X20-1/8"
Mfr # 8011274
Zoro # G504895666
product price:Â
$
251.99
/ea
Free Shipping & Returns
Key Features
Height
1 in
Width
21 in
Length
21 in
Weight
5.7 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8011274
- Zoro #
- G504895666
- UPC #
- -
- Country of Origin
- United States
- Item
- Shelf
- Weight
- 5.7 lbs
Description
gray epoxy coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.