Shop ALLPOINTS
See all product information
Create Account
8011284 Heating Element- 240V/660W For Hatco Corp
Mfr # 8011284
Zoro # G404888690
product price:Â
$
61.99
/ea
Key Features
Width
27 in
Length
27 in
Height
1 in
Weight
0.2 lb
Fits Brand
Hatco
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8011284
- Zoro #
- G404888690
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Width
- 27 in
- Length
- 27 in
- Height
- 1 in
Details
- Item
- Heating Element
- Weight
- 0.2 lb
- Fits Brand
- Hatco
Description
26-1/2"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov