Shop ALLPOINTS
See all product information
Create Account
8011295 Fan Motor Kit For Ice-O-Matic
Mfr # 8011295
Zoro # G604879870
product price:Â
$
1,580.99
/ea
Free Shipping & Returns
Key Features
For Use With
Ice Machine
Length
16 in
Height
7 in
Width
16 in
Weight
6.7 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8011295
- Zoro #
- G604879870
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 16 in
- Height
- 7 in
- Width
- 16 in
Details
- For Use With
- Ice Machine
- Weight
- 6.7 lbs
- Item
- Fan Motor
- Fits Brand
- Ice-O-Matic
Description
115v/60hz, 1500rpm, cw, 1.4a
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov