Shop ALLPOINTS
See all product information
Create Account
8011368 Drain Tube Heater For Turbo Air (Refrigeration)
Mfr # 8011368
Zoro # G504880600
product price:Â
$
178.99
/ea
Free Shipping & Returns
Key Features
Weight
0.1 lb
Width
7 in
For Use With
Refrigeration
Length
7 in
Fits Brand
Turbo Air
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8011368
- Zoro #
- G504880600
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.1 lb
- For Use With
- Refrigeration
- Fits Brand
- Turbo Air
- Item
- Drain Tube
Description
Allpoints 8011368 drain tube heater for turbo air (refrigeration)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.