Shop ALLPOINTS
See all product information
Create Account
8011390 Kason 11268000014 Hinge - Spring: 1-1/4" For Kason
Mfr # 8011390
Zoro # G804896288
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
Height
1 in
Width
7 in
Length
7 in
Weight
0.9 lb
Fits Brand
Kason
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8011390
- Zoro #
- G804896288
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Width
- 7 in
- Length
- 7 in
Details
- Item
- Kason Hinge
- Weight
- 0.9 lb
- Fits Brand
- Kason
Description
Allpoints 8011390 kason 11268000014hinge - spring: 1-1/4" for kason
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov