Shop ALLPOINTS
See all product information
Create Account
8011487 Control Board For Hoshizaki Of America
- Mfr # 8011487
- Zoro # G604880869
product price:Â
$
1,837.99
/ea
Free Shipping & Returns
Key Features
Width
10 in
Height
2 in
For Use With
Ice Machine
Weight
0.4 lb
Length
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8011487
- Zoro #
- G604880869
- UPC #
- -
- Country of Origin
- United States
- Item
- Control Board
- For Use With
- Ice Machine
- Weight
- 0.4 lb
- Fits Brand
- Hoshizaki
Dimensions
- Width
- 10 in
- Height
- 2 in
- Length
- 10 in
Description
Allpoints 8011487
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.