8011492 Pump Motor For Hoshizaki Of America
- Mfr # 8011492
- Zoro # G204884892
product price:Â
$
1,017.99
/ea
Free Shipping & Returns
Key Features
Height
5 in
Weight
3.1 lbs
Fits Brand
Hoshizaki
Width
10 in
For Use With
Ice Machine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8011492
- Zoro #
- G204884892
- UPC #
- -
- Country of Origin
- China
- Item
- Pump Motor
- Weight
- 3.1 lbs
- Fits Brand
- Hoshizaki
- For Use With
- Ice Machine
Dimensions
- Height
- 5 in
- Width
- 10 in
- Length
- 10 in
Description
115v, 60hz, .47a
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.