Shop ALLPOINTS
See all product information
Create Account
8011534 Door Gasket -24-1/2" X 31-1/4" For True Manufacturing
Mfr # 8011534
Zoro # G204880788
product price:Â $157.99
/ea
Free Shipping & Returns
Key Features
Height
3 in
Width
25 in
Weight
1.2 lbs
Length
25 in
Fits Brand
True
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8011534
- Zoro #
- G204880788
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3 in
- Width
- 25 in
- Length
- 25 in
Details
- Weight
- 1.2 lbs
- Fits Brand
- True
- Item
- Door Gasket
Description
Allpoints 8011534
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.