Shop ALLPOINTS
See all product information
Create Account
8011560 Thermostat For Legion Industries
Mfr # 8011560
Zoro # G304882354
product price:Â $237.99
/ea
Free Shipping & Returns
Key Features
Weight
0.4 lb
Width
5 in
Height
2 in
Fits Brand
Legion Industries
Length
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8011560
- Zoro #
- G304882354
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Width
- 5 in
- Height
- 2 in
- Length
- 5 in
Details
- Weight
- 0.4 lb
- Fits Brand
- Legion Industries
- Item
- Thermostat
Description
bulb = 3" x 1/4", w/ 3/8" npt stuffing box
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.