Shop ALLPOINTS
See all product information
Create Account
8011599 Kason 11808Fm0000 Led Light Fixture For Kason
Mfr # 8011599
Zoro # G704881278
product price:Â
$
790.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Kason
Height
3 in
Weight
1.9 lbs
Width
8 in
Length
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8011599
- Zoro #
- G704881278
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3 in
- Width
- 8 in
- Length
- 8 in
Details
- Fits Brand
- Kason
- Weight
- 1.9 lbs
- Item
- LED Light Fixture
Description
Allpoints 8011599 kason 11808fm0000led light fixture for kason
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov