Shop ALLPOINTS
See all product information
Create Account
2481057 Plate, Feed For Univex
Mfr # 2481057
Zoro # G904885779
product price:Â
$
883.99
/ea
Free Shipping & Returns
Key Features
Length
11 in
Height
2 in
Fits Brand
Univex
Weight
1.9 lbs
Width
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2481057
- Zoro #
- G904885779
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 11 in
- Height
- 2 in
- Width
- 11 in
Details
- Fits Brand
- Univex
- Weight
- 1.9 lbs
- Item
- Feed Plate
Description
material: cast aluminum length: 10 1/2" | 267 mm width: 6 1/4" | 159 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.