Shop ALLPOINTS
See all product information
Create Account
8011620 Burner Valve For Garland Range
Mfr # 8011620
Zoro # G204896802
product price:Â
$
167.99
/ea
Free Shipping & Returns
Key Features
Weight
0.3 lb
Width
3 in
Fits Brand
Garland
Height
1 in
Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8011620
- Zoro #
- G204896802
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 3 in
- Height
- 1 in
- Length
- 3 in
Details
- Weight
- 0.3 lb
- Fits Brand
- Garland
- Item
- Burner Valve
- For Use With
- Range
Description
replacement burner valve for garland. see cross reference(s).
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.