Shop ALLPOINTS
See all product information
Create Account
8011622 Safety Valve Kit For Imperial Cooking Equipment
Mfr # 8011622
Zoro # G704896371
product price:Â
$
573.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Imperial
Width
5 in
Height
4 in
Length
5 in
Weight
0.9 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8011622
- Zoro #
- G704896371
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 5 in
- Height
- 4 in
- Length
- 5 in
Details
- Item
- Safety Valve Kit
- Fits Brand
- Imperial
- Weight
- 0.9 lb
Description
with fittings and bracket
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov