Shop ALLPOINTS
See all product information
Create Account
8011656 Low Pressure Control
Mfr # 8011656
Zoro # G504884523
product price:Â
$
356.99
/ea
Free Shipping & Returns
Key Features
Length
7 in
Height
3 in
Width
7 in
Weight
0.9 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8011656
- Zoro #
- G504884523
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Length
- 7 in
- Height
- 3 in
- Width
- 7 in
Details
- Weight
- 0.9 lb
- Item
- Low Pressure Control
Description
Allpoints 8011656
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.