Shop ALLPOINTS
See all product information
Create Account
8011680 Safety Control For Master-Bilt Products
Mfr # 8011680
Zoro # G204885479
product price:Â
$
306.99
/ea
Free Shipping & Returns
Key Features
Weight
0.6 lb
Fits Brand
Master-Bilt Products
Width
9 in
Height
2 in
Length
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8011680
- Zoro #
- G204885479
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.6 lb
- Fits Brand
- Master-Bilt Products
- Item
- Safety Control
Description
heater control w/ clip