Shop ALLPOINTS
See all product information
Create Account
8011796 Fan Motor - 115V
Mfr # 8011796
Zoro # G204879508
product price:Â
$
703.99
/ea
Free Shipping & Returns
Key Features
Height
9 in
Width
9 in
Weight
1.9 lbs
Length
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8011796
- Zoro #
- G204879508
- UPC #
- -
- Country of Origin
- United States
- Weight
- 1.9 lbs
- Item
- Fan Motor
Description
Allpoints 8011796