Shop ALLPOINTS
See all product information
Create Account
8011817 Knob - Griddle For Imperial Cooking Equipment
- Mfr # 8011817
- Zoro # G404881080
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Length
3 in
Height
2 in
Fits Brand
Imperial
For Use With
Range
Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8011817
- Zoro #
- G404881080
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 3 in
- Height
- 2 in
- Width
- 3 in
Details
- Item
- Knob
- Fits Brand
- Imperial
- For Use With
- Range
- Weight
- 0.2 lb
Description
Allpoints 8011817
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.