Shop ALLPOINTS
See all product information
Create Account
8011843 Service Kit - Blower Motor, Bottom For Turbochef
Mfr # 8011843
Zoro # G104885784
product price:Â
$
2,541.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Turbochef
Length
13 in
Height
10 in
Width
13 in
Weight
6 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8011843
- Zoro #
- G104885784
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Turbochef
- Item
- Service Kit
- Weight
- 6 lbs
Description
Allpoints 8011843