Shop ALLPOINTS
See all product information
Create Account
8011854 Relay, Solid State -Dual For Turbochef
Mfr # 8011854
Zoro # G904888657
product price:Â
$
589.99
/ea
Free Shipping & Returns
Key Features
Height
2 in
Length
4 in
Weight
0.8 lb
Width
4 in
Fits Brand
Turbochef
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8011854
- Zoro #
- G904888657
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Relay
- Weight
- 0.8 lb
- Fits Brand
- Turbochef
Description
120/240, 40a