Shop ALLPOINTS
See all product information
Create Account
8011878 Motor Kit 220 V For Cadco
Mfr # 8011878
Zoro # G304885294
product price:Â
$
761.99
/ea
Free Shipping & Returns
Key Features
Height
10 in
Fits Brand
Cadco
Width
11 in
Weight
5.3 lbs
Length
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8011878
- Zoro #
- G304885294
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 10 in
- Width
- 11 in
- Length
- 11 in
Details
- Fits Brand
- Cadco
- Item
- Motor Kit
- Weight
- 5.3 lbs
Description
240v
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov