Shop ALLPOINTS
See all product information
Create Account
8012089 Blower Wheel For Blodgett Oven
Mfr # 8012089
Zoro # G304879927
product price:Â
$
293.99
/ea
Free Shipping & Returns
Key Features
For Use With
Oven
Weight
2.3 lbs
Width
12 in
Height
2 in
Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8012089
- Zoro #
- G304879927
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 12 in
- Height
- 2 in
- Length
- 12 in
Details
- For Use With
- Oven
- Item
- Blower Wheel
- Weight
- 2.3 lbs
- Fits Brand
- Blodgett
Description
blower wheel fits blo56966, ap# 8012091 blodgett ovens bdo-100-g-es, dfg-100-es, dfg-200-es, zephaire-100-g-es
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.