Shop ALLPOINTS
See all product information
Create Account
8011881 Door Gasket
Mfr # 8011881
Zoro # G404879919
product price:Â
$
282.99
/ea
Free Shipping & Returns
Key Features
Weight
0.3 lb
Length
6 in
Height
3 in
Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8011881
- Zoro #
- G404879919
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 6 in
- Height
- 3 in
- Width
- 6 in
Details
- Item
- Door Gasket
- Weight
- 0.3 lb
Description
Allpoints 8011881
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA