Shop ALLPOINTS
See all product information
Create Account
8011983 Dial For Rational Cooking Systems
Mfr # 8011983
Zoro # G104880062
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Height
1 in
Width
6 in
Fits Brand
Rational Cooking Systems
Weight
0.1 lb
Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8011983
- Zoro #
- G104880062
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Height
- 1 in
- Width
- 6 in
- Length
- 6 in
Details
- Item
- Dial
- Fits Brand
- Rational Cooking Systems
- Weight
- 0.1 lb
Description
Allpoints 8011983
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.