Shop ALLPOINTS
See all product information
Create Account
8011996 Heating Element -240V/5600W For Lincoln Manufacturing
Mfr # 8011996
Zoro # G204889460
product price:Â
$
877.99
/ea
Free Shipping & Returns
Key Features
Weight
2 lbs
Length
11 in
Height
2 in
Width
11 in
Fits Brand
Lincoln
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8011996
- Zoro #
- G204889460
- UPC #
- -
- Country of Origin
- United States
- Weight
- 2 lbs
- Item
- Heating Element
- Fits Brand
- Lincoln
Description
Allpoints 8011996