Shop ALLPOINTS
See all product information
Create Account
8012006 Thermocouple For Lincoln Manufacturing
Mfr # 8012006
Zoro # G604895719
product price:Â
$
840.99
/ea
Free Shipping & Returns
Key Features
Length
7 in
Width
7 in
Fits Brand
Lincoln
Height
2 in
Weight
0.2 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8012006
- Zoro #
- G604895719
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermocouple
- Fits Brand
- Lincoln
- Weight
- 0.2 lb
Description
Allpoints 8012006