8012040 Door Frame For Royal Range
- Mfr # 8012040
- Zoro # G404880397
product price:Â
$
1,187.99
/ea
Free Shipping & Returns
Key Features
Weight
7.2 lbs
Width
16 in
Fits Brand
Royal Range
For Use With
Range
Length
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8012040
- Zoro #
- G404880397
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 16 in
- Length
- 16 in
- Height
- 3 in
Details
- Weight
- 7.2 lbs
- Item
- Door Frame
- Fits Brand
- Royal Range
- For Use With
- Range
Description
Allpoints 8012040
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.