Shop ALLPOINTS
See all product information
Create Account
8012047 6" Front Venturi For Royal Range
Mfr # 8012047
Zoro # G804895731
product price:Â
$
270.99
/ea
Free Shipping & Returns
Key Features
Length
9 in
Width
9 in
Height
3 in
For Use With
Range
Fits Brand
Royal Range
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8012047
- Zoro #
- G804895731
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 9 in
- Width
- 9 in
- Height
- 3 in
Details
- For Use With
- Range
- Fits Brand
- Royal Range
- Weight
- 2.9 lbs
- Item
- Front Venturi
Description
Allpoints 8012047
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov