Shop ALLPOINTS
See all product information
Create Account
8012069 Probe For Blodgett Oven
Mfr # 8012069
Zoro # G904885298
product price:Â
$
1,458.99
/ea
Free Shipping & Returns
Key Features
For Use With
Oven
Length
7 in
Width
7 in
Fits Brand
Blodgett
Weight
0.1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8012069
- Zoro #
- G904885298
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Oven
- Item
- Probe
- Fits Brand
- Blodgett
- Weight
- 0.1 lb
Description
Allpoints 8012069