Shop ALLPOINTS
See all product information
Create Account
8012085 Hose Kit For Blodgett Oven
Mfr # 8012085
Zoro # G904879822
product price:Â
$
266.99
/ea
Free Shipping & Returns
Key Features
Width
11 in
For Use With
Oven
Fits Brand
Blodgett
Weight
0.4 lb
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8012085
- Zoro #
- G904879822
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 11 in
- Height
- 2 in
- Length
- 11 in
Details
- For Use With
- Oven
- Fits Brand
- Blodgett
- Weight
- 0.4 lb
- Item
- Hose Kit
Description
Allpoints 8012085
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov