Shop ALLPOINTS
See all product information
Create Account
8010370 Lamp-Red For Groen
Mfr # 8010370
Zoro # G504888651
product price:Â
$
80.89
/ea
Key Features
Fits Brand
Groen
Height
1 in
Weight
0.01 lb
Width
2 in
Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8010370
- Zoro #
- G504888651
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Height
- 1 in
- Width
- 2 in
- Length
- 2 in
Details
- Fits Brand
- Groen
- Weight
- 0.01 lb
- Item
- Lamp-red
Description
250v, .5w
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.