Shop ALLPOINTS
See all product information
Create Account
8012172 Radiant For Garland Range
Mfr # 8012172
Zoro # G304895477
product price:Â
$
358.99
/ea
Free Shipping & Returns
Key Features
Weight
8.3 lbs
For Use With
Range
Fits Brand
Garland
Height
4 in
Width
23 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8012172
- Zoro #
- G304895477
- UPC #
- -
- Country of Origin
- China
- Item
- Radiant
- Weight
- 8.3 lbs
- For Use With
- Range
- Fits Brand
- Garland
Description
Allpoints 8012172