Shop ALLPOINTS
See all product information
Create Account
8012176 Ignitor/Sensor For Star Manufacturing
Mfr # 8012176
Zoro # G004895722
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Width
6 in
Height
2 in
Length
6 in
Weight
0.2 lb
Fits Brand
Star
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8012176
- Zoro #
- G004895722
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 6 in
- Height
- 2 in
- Length
- 6 in
Details
- Item
- Ignitor/sensor
- Weight
- 0.2 lb
- Fits Brand
- Star
Description
Allpoints 8012176
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov