Shop ALLPOINTS
See all product information
Create Account
8012180 Burner Valve For Atosa Catering Equipment
Mfr # 8012180
Zoro # G604895733
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Atosa Catering Equipment
Weight
0.2 lb
Width
3 in
Length
3 in
For Use With
Range
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8012180
- Zoro #
- G604895733
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 3 in
- Length
- 3 in
- Height
- 2 in
Details
- Fits Brand
- Atosa Catering Equipment
- Weight
- 0.2 lb
- For Use With
- Range
- Item
- Burner Valve
Description
gas in: 1/8" npt gas out: 3/8-27. Off/on vulcan broiler series: vccb. Grill thrifty(1 thru 7) range where applicable. wolf broiler ccb, fcb & scb (except f or fs units & those units w/cp or fp prefix). F & fs units use valve # 52-1062, while cp & fp prefix units use oem # 719213. grill 18 x 24, 18 x 36, gg, hg, hi-boy/mtg/pro, irg, stg, tyg. Hotplate hp, so-20b. Range wtr. Series: gourmet domestic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov